Shop All Spring Hinges
Emtek
Satin Nickel Hinge 95014US15
Mfr # 95014US15
Zoro # G4731634
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95014US15
- Zoro # G4731634
- Country of Origin China
- Category Spring Hinges
Details
Item | Satin Nickel Hinge 95014US15 |
Finish | Steel Spring |
Description
Satin Nickel Hinge 95014US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Door Cord, 18 In (TSB-C)
- STRYBUC SCREEN CORNER LH WHITE (90-1128LHW)
- PAWLING End Cap, Eggshell, 7-3/4 x 1In (ETC-8C-0-370)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2-1/2in.L (35HV69)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3) (CPS4545-US26-3)
- PATIOPLUS Full Surface Double Acting Spring Hinge - Satin Chrome - 6 in. (PA3240273)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- NATIONAL HARDWARE Hinge Rem Pin Black 3In (N241-182)
- HAGER Satin Nickel Hinge 175231215EA (118700)
- BEST HINGES 4-1/2in x 4-1/2in Spring Hinge # 420939 Satin Chrome Finish (2060R41226D)
- Emtek Spring Hinges