Shop All Spring Hinges
Emtek
Satin Nickel Hinge 95013US15
Mfr # 95013US15
Zoro # G4731153
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Spring
- Material Steel
- Finish Steel Spring
- Mounting Mortise
- Holes per Leaf 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95013US15
- Zoro # G4731153
- Country of Origin China
- Category Spring Hinges
Details
Item | Satin Nickel Hinge 95013US15 |
Door Hinge Type | Spring |
Material | Steel |
Finish | Steel Spring |
Mounting | Mortise |
Holes per Leaf | 6 |
Corners | Square Corner |
Description
Satin Nickel Hinge 95013US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 23 5/8"W x 10 1/4"H x 1 3/8"P Dublin Swag with Ribbons Onlay (ONL24X10X01DU)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100 (3MRT4)
- PHIFER Bright Bronze Insect Screening, 48 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001822)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- DELTANA Antique Brass Spring Hinge (DASH95U5)
- HAGER Bright Brass Hinge 12504123.1 (044947)
- DELTANA Satin Brass Spring Hinge (DSH4R54-Z)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Polished Chrome Steel Spring Hinge (Set of 3) (CPS4545-US26-3)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- Emtek Door Hinges