Shop All Keyed Entry Handlesets
Emtek
Satin Nickel Handleset F133345RBKUS15RH234
Mfr # F133345RBKUS15RH234
Zoro # G8016838
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Finish Satin Nickel
- Features Single Cylinder
- Strike Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # F133345RBKUS15RH234
- Zoro # G8016838
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Satin Nickel Handleset,F133345RBKUS15RH2 |
Lockset Handle Type | Knob |
Finish | Satin Nickel |
Features | Single Cylinder |
Strike Type | Mortise |
Description
Satin Nickel Handleset,F133345RBKUS15RH2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- PEMKO Door Sweep, Black, 72" L (3452DV72)
- WINGITS Hollow Wall Anchor, 3" Screw Size, Fire Retardant Structural Plastic, 2 PK (BAW30-2)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- EMTEK Oil Rubbed Bronze Handleset 4414LUUS10BRH (4414LUUS10BRH)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- EMTEK Providence Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5100PUS10B.RLS)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- Emtek Door Locks and Deadbolts