Shop All Keyed Entry Door Handles
Emtek
Satin Nickel Entry 5122HLOUS15RH
Mfr # 5122HLOUS15RH
Zoro # G1975348
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Finish Satin Nickel
- Includes Latch
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5122HLOUS15RH
- Zoro # G1975348
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Item | Satin Nickel Entry 5122HLOUS15RH |
Features | Right Hand |
Finish | Satin Nickel |
Includes | Latch |
Function | Keyed Entry |
Description
Item Satin Nickel Entry 5122HLOUS15RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- HY-KO Key Notched Skeleton 2Pk (KC200)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- EMTEK Flat Black Entry 5122HLOUS19LH (5122HLOUS19LH)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, Key in Lever Cylinder, Rigid Sierra Lever, 3-11/32-in (MLX17-SR-26D)
- Emtek Door Lever Locksets