Shop All Keyed Entry Door Handles
Emtek
Satin Nickel Entry 5122HLOUS15LH
Mfr # 5122HLOUS15LH
Zoro # G1975576
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Nickel
- Features Left Hand
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5122HLOUS15LH
- Zoro # G1975576
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Finish | Satin Nickel |
Item | Satin Nickel Entry 5122HLOUS15LH |
Features | Left Hand |
Function | Keyed Entry |
Description
Item Satin Nickel Entry 5122HLOUS15LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-19-52)
- FROST KING Door Bottom Seal, Rubber, Black, 16 ft. (G16H)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3636)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- EMTEK Flat Black Entry 5122HLOUS19LH (5122HLOUS19LH)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- YALE Lever Lockset, Mechanical, Classroom (AU5408LN x 626)
- Emtek Door Lever Locksets