Shop All Keyed Entry Door Knobs
Emtek
Satin Nickel Entry 5121PUS15
Mfr # 5121PUS15
Zoro # G1975138
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish Satin Nickel
- Includes Latch
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5121PUS15
- Zoro # G1975138
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Item | Satin Nickel Entry 5121PUS15 |
Style | Knob |
Finish | Satin Nickel |
Includes | Latch |
Function | Keyed Entry |
Description
Item Satin Nickel Entry 5121PUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, White (820WB)
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 18 x 18 (SDP1818MSL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5024W)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- EMTEK Flat Black Entry 5122ROUUS19 (5122ROUUS19)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- EMTEK Satin Nickel Entry 5100WUS15 (5100WUS15)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- ARROW Cylindrical Lock, HK11-BB-630-IC (HK11-BB-630-IC)
- Emtek Door Knob Locksets