Shop All Dummy Door Knobs
Emtek
Satin Nickel Dummy 8050NWUS15
Mfr # 8050NWUS15
Zoro # G2848065
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Finish Satin Nickel
- Lockset Handle Type Knob
- Style Regular
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8050NWUS15
- Zoro # G2848065
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Satin Nickel Dummy,8050NWUS15 |
Lockset Function | Dummy |
Finish | Satin Nickel |
Lockset Handle Type | Knob |
Style | Regular |
Function | Dummy Pair |
Description
Item Satin Nickel Dummy,8050NWUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls (WRJR-G-R)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 619 BRK)
- Emtek Door Knob Locksets