Shop All Dummy Door Handles
Emtek
Satin Nickel Dummy 5059TRTUS15
Mfr # 5059TRTUS15
Zoro # G1749686
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Lockset Function Dummy
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5059TRTUS15
- Zoro # G1749686
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Satin Nickel Dummy,5059TRTUS15 |
Finish | Satin Nickel |
Lockset Function | Dummy |
Function | Dummy Pair |
Description
Item Satin Nickel Dummy,5059TRTUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 12" W x 12" L (BULK-FP-1)
- BALDWIN ESTATE Broached Spindles (0516.004)
- DELTANA Strike Plate For 7" Flush Bolt Oil Rubbed Bronze (SP7FBR10B)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- SCHLAGE Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Non-Keyed, Bright Bras (ALX170 SAT 605)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5455V.003.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- TOWNSTEEL Lever Lockset, Mechanical, Dummy, Grade 1 (TRX-L-72-630)
- Emtek Door Lever Locksets