Shop All Dummy Door Handles
Emtek
Satin Nickel Dummy 5059HECUS15LH
Mfr # 5059HECUS15LH
Zoro # G1961987
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Lockset Function Dummy
- Features Left Hand
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5059HECUS15LH
- Zoro # G1961987
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Satin Nickel Dummy,5059HECUS15LH |
Finish | Satin Nickel |
Lockset Function | Dummy |
Features | Left Hand |
Function | Dummy Pair |
Description
Item Satin Nickel Dummy,5059HECUS15LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRV1)
- MASTER CASTER Furniture Glide, Self-Stick, Rd, 2-1/4", PK4 (87003)
- FASADE Fasade 18in x 24in Ripple Antique Bronze Backsplash Panel 5pk (PB6231)
- ZORO SELECT O-Ring, Silicone, 3-1/4, 3.512, PK25 (U38883.012.0325)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- ARROW Cylindrical Lock, RL08-SR-26D (RL08-SR-26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 622 CEN)
- PROSOURCE Leverset Lye Dummy Lh Pol Brs (LYE704LV-PS)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- Emtek Dummy Door Handles