Shop All Door Pulls
Emtek
Satin Brass Pull 86441US4
Mfr # 86441US4
Zoro # G4276379
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 2"
- Length 19 in.
- Width 11/16"
- Center-to-Center Measurement 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86441US4
- Zoro # G4276379
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 19 in. |
Width | 11/16" |
Details
Material | Brass |
Projection | 2" |
Center-to-Center Measurement | 18" |
Hardware Included | Yes |
Grip Style | Appliance Pulls, Handle Pulls |
Series/Collection | Trail Brass |
Item | Satin Brass Pull 86441US4 |
Construction | Solid Brass |
Description
Satin Brass Pull 86441US4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1501CLETLH10B4916)
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1000)
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- EMTEK Satin Brass Pull 86454US4 (86454US4)
- EMTEK Flat Black Pull 86454US19 (86454US19)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- EMTEK Satin Brass Pull 86266US4 (86266US4)
- BALDWIN Estate Satin Black Pulls (2556.190.MTG2)
- Emtek Door Pulls and Push Plates