Shop All Door Pulls
Emtek
Satin Brass Pull, 220307US4
Mfr # 220307US4
Zoro # G1511537
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2"
- Hardware Included Yes
- Series/Collection Contemporary
- Series Modern Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 220307US4
- Zoro # G1511537
- UPC # 738505030948
- Country of Origin China
- Category Door Pulls
Dimensions
Width | 2" |
Height (In.) | 7 in. |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | Satin Brass Pull,220307US4 |
Series | Modern Rectangular |
Shape | Rectangular |
Construction | Solid Brass |
Description
Satin Brass Pull,220307US4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Screen Frame Corner, 3/8 in., Bronze, 3/8 in. 20 Pack (PL 14313)
- WRIGHT PRODUCTS Pneumatic Closer, Brown, Heavy Duty (V150BN)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- EMTEK Satin Brass Pull 86452US4 (86452US4)
- RICHELIEU 2 716inch 62 mm Square Pocket Door Privacy Pull, Black (17SFB42)
- Emtek Door Accessories