Shop All Passage Door Knobs
Emtek
Satin Brass Passage 5110ROUUS4
Mfr # 5110ROUUS4
Zoro # G1752924
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round Knob
- Finish Satin Brass
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110ROUUS4
- Zoro # G1752924
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Round Knob |
Item | Satin Brass Passage 5110ROUUS4 |
Finish | Satin Brass |
Function | Passage |
Description
Item Satin Brass Passage 5110ROUUS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- EKENA MILLWORK Koroluck Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48KOR)
- KWIKSET 6-Way Plainlatch Collar (81829)
- EMTEK Satin Nickel Passage 8100WUS15 (8100WUS15)
- EMTEK Round Knob Dummy Pair with Disk Rose for 1-1/4in to 2in Door Satin Brass Finish (5059ROUUS4)
- EMTEK Flat Black Passage 5109ROUUS19 (5109ROUUS19)
- EMTEK Satin Nickel Passage 5112ROUUS15 (5112ROUUS15)
- EMTEK Satin Nickel Passage 8100NWUS15 (8100NWUS15)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (8121PUS15)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with 2-3/4in Backset Satin Chrome Finish (103126D)
- Emtek Door Locks and Deadbolts