Shop All Passage Door Handles
Emtek
Satin Brass Passage 5110HLOUS4RH
Mfr # 5110HLOUS4RH
Zoro # G1969294
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110HLOUS4RH
- Zoro # G1969294
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Satin Brass |
Item | Satin Brass Passage 5110HLOUS4RH |
Features | Right Hand |
Function | Passage |
Description
Item Satin Brass Passage 5110HLOUS4RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-22 O-Ring ID: 28 mm, CS: 3.5 mm, OD: 35 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0022x10)
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Flat Black Finish (86705US19)
- ILCO Ilco: Key Blanks, CO106-BR CCL/HUDSON (ILCO-CO106-BR)
- PROSOURCE Picture Hanger 20Lb Pol Brass (PH-122308-PS)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- KWIKSET Light Commercial Carson PASS Door Lock (407CNL-15)
- Emtek Door Locks and Deadbolts