Shop All Passage Door Handles
Emtek
Satin Brass Passage 5110HLOUS4LH
Mfr # 5110HLOUS4LH
Zoro # G1969373
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110HLOUS4LH
- Zoro # G1969373
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Satin Brass |
Item | Satin Brass Passage 5110HLOUS4LH |
Features | Left Hand |
Function | Passage |
Description
Item Satin Brass Passage 5110HLOUS4LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Traditional Cabinet Pull Satin Nickel 12" Center to Center (9040/305.15)
- ZORO SELECT O-Ring, EPDM, Dash 437, 6, 6.525, PK5 (U38869.025.0600)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome (MA101 AG 625)
- Emtek Passage Door Handles