Shop All Door Latch Bolts
Emtek
Satin Brass Latch, 2270US4
Mfr # 2270US4
Zoro # G1514188
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Function Latch
- Series Traditional
- Width 2.125 in.
- Height 2.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2270US4
- Zoro # G1514188
- UPC # 738505031549
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Width | 2.125 in. |
Height | 2.25 in. |
Details
Finish | Satin Brass |
Function | Latch |
Series | Traditional |
Material | Brass |
Item | Satin Brass Latch,2270US4 |
Description
Satin Brass Latch,2270US4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- NATIONAL HARDWARE Zinc-Plated Steel 7-3/4 in. L Double Hinge Safety Hasp (N226-512)
- ZORO SELECT O-Ring, Dash 214, PU, 0.13 In., PK10 (1WHC1)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740320140)
- EMTEK Flat Black Latch, 2270US19 (2270US19)
- EMTEK French Antique Brass Latch, 2270US7 (2270US7)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Nickel 4" (DDB425U15)
- DELTANA Surface Bolt, Heavy Duty Black 8" (8SB19)
- NATIONAL 8 In. Black Extra Heavy-Duty Door Barrel Bolt (N152133)
- DELTANA Barrel Bolt Antique Brass 2" (2BBU5)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- Emtek Door Guards and Bolts