Shop All Cabinet Knobs
Emtek
Satin Brass Knob 86463US4
Mfr # 86463US4
Zoro # G4277693
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1.25 in.
- Diameter 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 86463US4
- Zoro # G4277693
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1-1/4" |
Details
Item | Satin Brass Knob 86463US4 |
Material | Brass |
Projection | 1.25 in. |
Description
Satin Brass Knob 86463US4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive (5KZP0)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- HY-KO PROD 8 Key Tag Rack (KC143-8)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- EMTEK Satin Nickel Knobs 86295US15 (86295US15)
- EMTEK Bright Brass Knobs 86003US3 (86003US3)
- EMTEK Satin Nickel Knob 86610US15 (86610US15)
- EMTEK Satin Nickel Knobs 86399US15 (86399US15)
- EMTEK Flat Black Knob 86467US19 (86467US19)
- EMTEK Bright Nickel Knobs 86152US14 (86152US14)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) x 1 1/4 in (32 mm) Chrome Contemporary Cabinet Knob (BP62273232140)
- Emtek Cabinet Knobs