Shop All Wall Mount Hooks
Emtek
Satin Brass Hook, 2809URBANUS4
Mfr # 2809US4
Zoro # G2169589
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Hook Finish Satin Brass
- Projection 2-5/8"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2809US4
- Zoro # G2169589
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-5/8" |
Details
Hook Item | Urban Modern Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Brass |
Projection | 2-5/8" |
Item | Satin Brass Hook,2809URBANUS4 |
Description
Satin Brass Hook,2809URBANUS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6223 24V US32D CON)
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- 3M COMMERCIAL STRIP;POSTER;136CT (17024136ES)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- CAROLINES TREASURES Border Terrier in the Kitchen Leash or Key Holder (CK2170TH68)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5 1/2 In L (4ERV8)
- SOUTHERN IMPERIAL Heavy Duty Double Hook (710822)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-310-S Runner Mens & Boys Wall Hook; Small (WH-310-S)
- NATIONAL HARDWARE Powell Medium Matte Black Black Zinc 2-5/8 in. L Knurled Hook 15 lb 1 pk (N337-909)
- Emtek Wall Mount Hooks