Shop All Wall Mount Hooks
Emtek
Satin Brass Hook, 2809SRGUS4
Mfr # 2809SRGUS4
Zoro # G2169607
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-5/8"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2809SRGUS4
- Zoro # G2169607
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-5/8" |
Details
Hook Item | Small Regular Modern Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Brass |
Projection | 2-5/8" |
Item | Satin Brass Hook,2809SRGUS4 |
Description
Satin Brass Hook,2809SRGUS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800140620S)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/8x2-3/8x2-1/8, P/Brs (MP9540)
- CODEL DOORS 36"x80"x1-3/8" Primed 5-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (3068pri8405GLRH10B4916)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- CRAWFORD HOOK PEG DBLARM 2"" CD2 (18422)
- REGISTRY Small Hook Hanger, Oak, Men, 100PK (DF-L7K66MO-MS)
- SONGBIRD ESSENTIALS Songbird Essentials Orange & Black 5-String Bass Guitar Single Wallhook (SE3153932)
- HILLMAN Ld Picture Hanging Kit (122395)
- CRAWFORD Hanger Swivel 180 50# (HSWH)
- Emtek Wall Mount Hooks