Shop All Wall Mount Hooks
Emtek
Satin Brass Hook, 2809SQUUS4
Mfr # 2809SQUUS4
Zoro # G2169503
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-5/8"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2809SQUUS4
- Zoro # G2169503
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-5/8" |
Details
Hook Item | Square Modern Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Brass |
Projection | 2-5/8" |
Item | Satin Brass Hook,2809SQUUS4 |
Description
Satin Brass Hook,2809SQUUS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, Galvanized (1WAB2)
- M-D Garage Dr Btm Rubber 16' (03749)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Brass Finish (582B3)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk) (M62-050-9021-25)
- CRAWFORD Hanger Swivel 180 50# (HSWH)
- ONWARD Swing Hook Kits, 734 inch (21879XR)
- PANACEA HOOK ANGLED FORGED 12"" (89412)
- Emtek Wall Mount Hooks