Shop All Wall Mount Hooks
Emtek
Satin Brass Hook, 2809NEOUS4
Mfr # 2809114
Zoro # G2169169
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-5/8"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2809114
- Zoro # G2169169
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-5/8" |
Details
Hook Item | Neos Modern Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Brass |
Projection | 2-5/8" |
Item | Satin Brass Hook,2809NEOUS4 |
Description
Satin Brass Hook,2809NEOUS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 06, PK2 (JB-6)
- M-D Cpt Trm Wd Mtldc 36 Chry (40124)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, Brushed Nickel (67NBR)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (22)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- NATIONAL HARDWARE Powell Medium Matte Black Black Aluminum 4-15/16 in. L Angled Hook 60 lb 1 pk (N337-912)
- DELTANA Valet Hook, 7" Projection Bright Chrome (VH65U26)
- SELBY Recessed Valet Rod, Brushed Satin Chrome (SYTK264C)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV5)
- Emtek Wall Mount Hooks