Shop All Wall Mount Hooks
Emtek
Satin Brass Hook, 2606US4
Mfr # 2606US4
Zoro # G2162309
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Brass
- Hook Height 4"
- Hook Base Width 1-1/2"
- Projection 2-5/8"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2606US4
- Zoro # G2162309
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 4" |
Hook Base Width | 1-1/2" |
Details
Hook Item | Traditional Brass Robe Hook |
Basic Hook Material | Brass |
Hook Finish | Satin Brass |
Projection | 2-5/8" |
Includes | screws |
Item | Satin Brass Hook,2606US4 |
Description
Satin Brass Hook,2606US4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 36 x 24 (MP3624L)
- EMTEK Oil Rubbed Bronze Stop, 2254US10B (2254US10B)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS7537)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- NATIONAL HARDWARE HOOK/EYES SOLID BRASS 3"" (N118-158)
- NATIONAL HARDWARE Reed Medium Matte Black Black Steel 4 in. L Hook 60 lb 1 pk (N337-903)
- REGISTRY Small Hook Hanger, Oak, Men, 100PK (DF-L7K66MO-MS)
- SUGATSUNE Utility Hook, 304 SS, 1-17/64 In (4CRU4)
- SUGATSUNE Utility Hook, 304 SS, 1-3/16 In (4CRW7)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- Emtek Wall Mount Hooks