Shop All Keyed Entry Door Handles
Emtek
Satin Brass Entry 5122HLOUS4RH
Mfr # 5122HLOUS4RH
Zoro # G1975549
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Includes Latch
- Finish Satin Brass
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5122HLOUS4RH
- Zoro # G1975549
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Item | Satin Brass Entry 5122HLOUS4RH |
Features | Right Hand |
Includes | Latch |
Finish | Satin Brass |
Function | Keyed Entry |
Description
Item Satin Brass Entry 5122HLOUS4RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Privacy Knob Lockset, Siena (F40 SIE 622)
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L, PK4 (1WDJ6)
- MONROE PMP 2" W x 48" H Bright Brass Continuous Hinge (BB24020048GA)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- EMTEK Flat Black Entry 5122HLOUS19LH (5122HLOUS19LH)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 07 Lever, N Escutcheon, Satin C (L9080T 07N 626)
- Emtek Keyed Entry Door Handles