Shop All Dummy Door Handles
Emtek
Satin Brass Dummy 5052FRLUS4
Mfr # 5052FRLUS4
Zoro # G1958943
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Finish Satin Brass
- Function Dummy Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5052FRLUS4
- Zoro # G1958943
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Satin Brass Dummy,5052FRLUS4 |
Lockset Function | Dummy |
Finish | Satin Brass |
Function | Dummy Pair |
Description
Item Satin Brass Dummy,5052FRLUS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Control Key, Mfr. No. 158KC (158 KC KEY ONLY)
- ZORO SELECT O-Ring, Dash 433, Buna N, 0.27 In., PK5 (U38801.025.0550)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx152mm (306724D)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211BSN626234ASA)
- PROSOURCE Leverset L6 Dummy Rh Pol Brass (L6704RV-PS)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne/Andover, Left Hand (F170 CHP 716 AND LH)
- Emtek Dummy Door Handles