Shop All Privacy Door Knobs
Emtek
Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish
Mfr # 5210ROUUS19
Zoro # G108386935
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Series Round Knobset
- Lockset Material Brass
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Backset 2-3/4", 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5210ROUUS19
- Zoro # G108386935
- Country of Origin United States
- Category Privacy Door Knobs
Details
Lockset Function | Privacy |
Series | Round Knobset |
Lockset Material | Brass |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Backset | 2-3/4", 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Gasket, Buna-N, Black, 4" (40MP-U400)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- GARLOCK Gasket, 1-1/2in Tube, 1-3/8 in. Inside dia (40BSS-TS-150)
- MSI Savoy Azula SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0209-SAM)
- EMTEK Emtek 8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish (8200NWUS3)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- EMTEK Providence Knob 2-3/8 in Backset Privacy With Regular Rose for 1-1/4 in to 2 in Door Pewter Finish (8200PUS15A)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 619)
- Emtek Door Locks and Deadbolts