Shop All Dummy Door Knobs
Emtek
Providence Knob Dummy Pair with Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass Finish
Mfr # 8521PUS4
Zoro # G108386959
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locket Handle Type Providence
- Lockset Function Dummy Set
- Required Door Thickness 1-3/8" to 1-3/4"
- Series Providence
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 8521PUS4
- Zoro # G108386959
- Country of Origin United States
- Category Dummy Door Knobs
Dimensions
Height | 4.375 in. |
Width | 2-9/16" |
Details
Locket Handle Type | Providence |
Lockset Function | Dummy Set |
Required Door Thickness | 1-3/8" to 1-3/4" |
Series | Providence |
Material | Brass |
Application | Brass Classic, Pre-Configured |
Fire Rated | No |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCBIR)
- AMERIMAX HOME PRODUCTS Gutter End 5In K W/Outlet Glv (29010)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- EMTEK Flat Black Dummy 5052ROUUS19 (5052ROUUS19)
- EMTEK Antique Nickel Dummy 8050PUS15A (8050PUS15A)
- EMTEK Flat Black Dummy 5050SQUUS19 (5050SQUUS19)
- EMTEK French Antique Brass Dummy 8521OTUS7 (8521OTUS7)
- BALDWIN RESERVE Baldwin Reserve HDRUSRSR492 Half Dummy R (HD.RUS.RSR.492)
- Emtek Dummy Door Knobs