Shop All Privacy Door Knobs
Emtek
Providence Knob 2-3/8 in Backset Privacy With Regular Rose for 1-1/4 in to 2 in Door Pewter Finish
Mfr # 8200PUS15A
Zoro # G108386867
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Providence
- Lockset Function Privacy
- Series Providence
- Lockset Material Brass
- Required Door Thickness 1-1/4" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8200PUS15A
- Zoro # G108386867
- Country of Origin United States
- Category Privacy Door Knobs
Dimensions
Height | 2-3/4" |
Width | 2-3/4" |
Details
Lockset Handle Type | Providence |
Lockset Function | Privacy |
Series | Providence |
Lockset Material | Brass |
Required Door Thickness | 1-1/4" to 2" |
Backset | 2-3/4", 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 7 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx7)
- EBERHARD MANUFACTURING CO Rtry., Mini, 750 Lb.Rtd.No Strke (EMC 240 ZN LH)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 15mm M5 Thrd (96108)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D6L)
- EMTEK Modern Disc Crystal Knob 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212MDCUS19)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze (8200PUS10B)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- EMTEK Emtek 8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish (8200NWUS3)
- EMTEK Egg Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door French Antique Brass (8200EUS7)
- KWIKSET Privacy Knob Tylo Sn (93001-865)
- Emtek Door Locks and Deadbolts