Shop All Surface Hinges
Emtek
Pair of 3-1/2 in x 3-1/2 in 1/4 in Radius Steel Residential Duty Hinges Satin Brass Finish
Mfr # 91023US4
Zoro # G108387031
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Holes 6
- Corners 1/4" Radius Corner
- Mounting Mortise
- Size 3-1/2 x 3-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 91023US4
- Zoro # G108387031
- Country of Origin United States
- Category Surface Hinges
Dimensions
Size | 3-1/2 x 3-1/2 in. |
Details
Item | Door Hinges |
Material | Steel |
Holes | 6 |
Corners | 1/4" Radius Corner |
Mounting | Mortise |
Shape | Hinge |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMADBF)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF544-008)
- NATIONAL GUARD Door Sweep (102VA-36)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 215, PK100 (ZUSAH90215)
- EMTEK Pair of 3-1/2 in x 3-1/2 in 5/8 in Radius Steel Residential Duty Hinges Satin Brass Finish (91033US4)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Heavy Duty Steel Ball Bearing Hinges Flat Black Finish (94034US19)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Steel Residential Duty Hinges Satin Brass Finish (91034US4)
- EMTEK Pair of 3-1/2 in x 3-1/2 in 5/8 in Radius Steel Residential Duty Hinges Flat Black Finish (91033US19)
- EMTEK Pair of 4 in x 4 in Square Steel Heavy Duty Ball Bearing Hinges Satin Brass Finish (94014US4)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Brass (5823BB1)
- Emtek Surface Hinges