Shop All Passage Door Knobs
Emtek
Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door
Mfr # 8121OTUS7
Zoro # G708383983
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Lockset Handle Type Old Town
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Style Knob
- Width 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8121OTUS7
- Zoro # G708383983
- Country of Origin United States
- Category Passage Door Knobs
Dimensions
Width | 2-9/16" |
Height | 4.375 in. |
Details
Lockset Function | Passage |
Lockset Handle Type | Old Town |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Style | Knob |
Series | Old Town |
Material | Brass, Crystal |
Fire Rated | No |
Door Handing | Left, Reversible, Right |
Backset | 2-3/4", 2-3/8" |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Old Town Crystal Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door French Antique Brass Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Bright Chrome 7" (7FBR26)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- EKENA MILLWORK 9"W x 8"H Castle Rock Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNUCRSR-MAT-SAMPLE)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 16"D X 16"H (CORP01X16X16AT)
- EMTEK Satin Nickel Passage 8100NWUS15 (8100NWUS15)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS14)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS19)
- EMTEK French Antique Brass Passage 8231OTUS7 (8231OTUS7)
- EMTEK Egg Knob 2-3/8 in Backset Passage With Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish (8121EUS19)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black (8121PUS19)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Chrome (8710R3230140)
- Emtek Door Locks and Deadbolts