Shop All Wall Mount Hooks
Emtek
Oil Rubbed Bronze Towel, 2909REGUS10B
Mfr # 2909REGUS10B
Zoro # G2174699
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2909REGUS10B
- Zoro # G2174699
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Transitional Brass Single Hook with Regular Rosette |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Oil Rubbed Bronze |
Projection | 2-7/8" |
Item | Oil Rubbed Bronze Towel,2909REGUS10B |
Description
Oil Rubbed Bronze Towel,2909REGUS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- RICHELIEU HARDWARE 10 1/8 in (257 mm) Center-to-Center Polished Stainless Steel Contemporary Cabinet Pull (BP7544257171)
- BRINKS Hasp, Double Hinge Steel, Zinc Finish (675-87752)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0314)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100679 Easy Living Easy Wall Bag of Six 4 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100679)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Chrome Finish (582B26)
- NATIONAL HARDWARE Zinc-Plated Steel 3 in. L S-Hook 120 lb (N273-441)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-310-S Runner Mens & Boys Wall Hook; Small (WH-310-S)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- Emtek Wall Mount Hooks