Shop All Door Wedges
Emtek
Oil Rubbed Bronze Stop, 2231US10B
Mfr # 2231US10B
Zoro # G1512456
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Length 4"
- Projection 4 in.
- Base Dia. 1.25 in.
- Series Door Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2231US10B
- Zoro # G1512456
- Country of Origin China
- Category Door Wedges
Dimensions
Length | 4" |
Base Dia. | 1.25 in. |
Details
Item | Oil Rubbed Bronze Stop,2231US10B |
Material | Bronze |
Projection | 4 in. |
Series | Door Accessories |
Application | Brass Modern, Classic Brass, Designer Brass, Lost Wax / Tuscany Bronze, Sandcast Bronze |
Description
Oil Rubbed Bronze Stop,2231US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF7)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- PEDESTAL PRO Card Reader Cover, 10"H, 3 lb. (HOOD-CS-08x10)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC PA HO 689)
- EMTEK Satin Nickel Stop, 2232US15 (2232US15)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- EMTEK Satin Nickel Stop, 2257US15 (2257US15)
- EMTEK Flat Black Stop, 2241US19 (2241US19)
- EMTEK Satin Brass Stop, 2258US4 (2258US4)
- EMTEK Oil Rubbed Bronze Stop, 2251US10B (2251US10B)
- EMTEK Satin Brass Stop, 2232US4 (2232US4)
- Emtek Door Wedges