Shop All Cabinet Handles & Pulls
Emtek
Oil Rubbed Bronze Pull 86359US10B
Mfr # 86359US10B
Zoro # G4272093
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 5.5 in.
- Width 0.5 in.
- Projection 1-1/4"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86359US10B
- Zoro # G4272093
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.5 in. |
Width | 0.5 in. |
Details
Material | Brass |
Projection | 1-1/4" |
Item | Oil Rubbed Bronze Pull 86359US10B |
Includes | Installation Hardware |
Grip Style | Bar Pulls |
Description
Oil Rubbed Bronze Pull 86359US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- NATIONAL HARDWARE HOOK/STAPLE SN 1-5/16"" (N211-017)
- ILCO Ilco: 1" Thumb-Turn Mortise Cylinder, Adams Rite Cam, Oil Rubbed Bronze (ILCO-7161TK2-10B)
- FALCON Satin Chrome Privacy W301Q626 (W301Q626)
- EMTEK Warwick Cabinet Pull with 6 in Center to Center Satin Brass Finish (86707US4)
- EMTEK Bright Chrome Pull 86431US26 (86431US26)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Brass Finish (86689US4)
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86705US15)
- EMTEK Satin Brass Pull 86428US4 (86428US4)
- EMTEK Satin Brass Pull 86352US4 (86352US4)
- CROWN AUTOMOTIVE INSIDE DOOR PULL HANDLE (BLACK) (55009801K)
- Emtek Cabinet Handles & Pulls