Shop All Cabinet Handles & Pulls
Emtek
Oil Rubbed Bronze Pull 86267US10B
Mfr # 86267US10B
Zoro # G4268408
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 10.5 in.
- Width 5/8"
- Projection 1"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86267US10B
- Zoro # G4268408
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10.5 in. |
Width | 5/8" |
Details
Material | Brass |
Projection | 1" |
Item | Oil Rubbed Bronze Pull 86267US10B |
Includes | Installation Hardware |
Grip Style | Handle Pulls |
Description
Oil Rubbed Bronze Pull 86267US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 104 In., PK2 (CAG18-104-NT)
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- USA INDUSTRIALS Silicone O-Ring, Dash 006, PK25 (ZUSAS70FDA006)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86689US15)
- EMTEK Satin Brass Pull 86151US4 (86151US4)
- EMTEK Flat Black Pull 86260US19 (86260US19)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Satin Brass Finish (86676US4)
- EMTEK Edge Cabinet Pull with 6 in Center to Center Satin Brass Finish (87120US4)
- EMTEK Satin Stainless Steel Pull S62005SS (S62005SS)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Arched Somerset Cabinet Pull (80814-MB)
- Emtek Cabinet Handles & Pulls