Shop All Privacy Door Handles
Emtek
Oil Rubbed Bronze Privacy 8208CUS10BLH
Mfr # 8208CUS10BLH
Zoro # G3554803
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Oil Rubbed Bronze
- Style Left Hand
- Lockset Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8208CUS10BLH
- Zoro # G3554803
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Oil Rubbed Bronze Privacy 8208CUS10BLH |
Lockset Function | Privacy |
Finish | Oil Rubbed Bronze |
Style | Left Hand |
Lockset Finish | Oil Rubbed Bronze |
Description
Item Oil Rubbed Bronze Privacy 8208CUS10BLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Receiver, Frequency Hopping (10RD900)
- NATIONAL HARDWARE Heavy Strap Hng Zinc 6In (N128-074)
- WRIGHT PRODUCTS Door Stop Spring Chain, Zinc Plate (V11)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull (625-192MB)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5212HLOUS15RH.RLS)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Flat Black (5210HLOUS19RH)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212STUUS19RH)
- EMTEK Stuttgart Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19LH)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- Emtek Privacy Door Handles