Shop All Privacy Door Knobs
Emtek
Oil Rubbed Bronze Privacy 8040IWUS10B
Mfr # 8040IWUS10B
Zoro # G2309449
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Lockset Function Privacy
- Lockset Finish Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8040IWUS10B
- Zoro # G2309449
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Oil Rubbed Bronze Privacy 8040IWUS10B |
Lockset Handle Type | Knob |
Lockset Function | Privacy |
Lockset Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Color | White |
Description
Item Oil Rubbed Bronze Privacy 8040IWUS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 3/16 in (C8701-MKKD-14A)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- SCHLAGE COMMERCIAL KS43F3200 (KS43F3200)
- PRIME-LINE Handle T Garage Diecast (GD52121)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- EMTEK Providence Knob 2-3/8 in Backset Privacy With Regular Rose for 1-1/4 in to 2 in Door Pewter Finish (8200PUS15A)
- EMTEK Flat Black Privacy 8221OTUS19 (8221OTUS19)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 26D)
- Emtek Privacy Door Knobs