Shop All Passage Door Handles
Emtek
Oil Rubbed Bronze Passage 8108CUS10BLH
Mfr # 8108CUS10BLH
Zoro # G3169155
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rose
- Finish Oil Rubbed Bronze
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8108CUS10BLH
- Zoro # G3169155
- Country of Origin China
- Category Passage Door Handles
Details
Style | Rose |
Finish | Oil Rubbed Bronze |
Item | Oil Rubbed Bronze Passage 8108CUS10BLH |
Features | Left Hand |
Function | Passage |
Description
Item Oil Rubbed Bronze Passage 8108CUS10BLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (A80MPU-300)
- TRIMCO Adjustre Wall Stop & Holder Satin Chrome (1283-4S.626)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Antique Brass (FP4134U5)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- Emtek Door Lever Locksets