Shop All Passage Door Handles
Emtek
Oil Rubbed Bronze Passage 5112STUUS10BLH
Mfr # 5112STUUS10BLH
Zoro # G1974176
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112STUUS10BLH
- Zoro # G1974176
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Oil Rubbed Bronze |
Item | Oil Rubbed Bronze Passage 5112STUUS10BLH |
Features | Left Hand |
Function | Passage |
Description
Item Oil Rubbed Bronze Passage 5112STUUS10BLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in (1XPB9)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5141 (5141.102.MR)
- Emtek Door Locks and Deadbolts