Shop All Passage Door Handles
Emtek
Oil Rubbed Bronze Passage 5110STUUS10BLH
Mfr # 5110STUUS10BLH
Zoro # G1970238
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110STUUS10BLH
- Zoro # G1970238
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Oil Rubbed Bronze |
Item | Oil Rubbed Bronze Passage 5110STUUS10BLH |
Features | Left Hand |
Function | Passage |
Description
Item Oil Rubbed Bronze Passage 5110STUUS10BLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 5PK (5411-CHPG-5)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG30)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- FALCON Falcon Mortise Passage Lockset, Lever, Passage (MA101 AG 626)
- Emtek Passage Door Handles