Shop All Passage Door Handles
Emtek
Oil Rubbed Bronze Passage 5109STUUS10BLH
Mfr # 5109STUUS10BLH
Zoro # G1751777
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5109STUUS10BLH
- Zoro # G1751777
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Oil Rubbed Bronze |
Item | Oil Rubbed Bronze Passage 5109STUUS10BLH |
Features | Left Hand |
Function | Passage |
Description
Item Oil Rubbed Bronze Passage 5109STUUS10BLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (295N/26D)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- PROSOURCE Hook Screw/Hinge Strap 8In (LR-088PS)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (1030AF)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- DELANEY CONTEMPORARY Delaney Contemporary 352517 Kira Series Passage Door Lever Set; Tuscany Bronze (352517)
- Emtek Door Locks and Deadbolts