Shop All Door Latch Bolts
Emtek
Oil Rubbed Bronze Latch, 2270US10B
Mfr # 2270US10B
Zoro # G1514118
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Function Latch
- Series Traditional
- Width 2.125 in.
- Height 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2270US10B
- Zoro # G1514118
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Width | 2.125 in. |
Height | 2-1/4" |
Details
Finish | Oil Rubbed Bronze |
Function | Latch |
Series | Traditional |
Material | Brass |
Item | Oil Rubbed Bronze Latch,2270US10B |
Description
Oil Rubbed Bronze Latch,2270US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0179)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- TRIMLITE 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- EMTEK French Antique Brass Latch, 2270US7 (2270US7)
- EMTEK Flat Black Latch, 2270US19 (2270US19)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Nickel 4" (DDB425U15)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- NATIONAL HARDWARE Bolt Stnd Barrel Ss 4In (N348-284)
- ZORO SELECT Slide Barrel Bolt, Black, 2-1/2 In (1VZZ1)
- Emtek Door Latch Bolts