Shop All Butt Hinges
Emtek
Oil Rubbed Bronze Hinge 96214US10B
Mfr # 96214US10B
Zoro # G4732937
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Finish Solid Brass
- Features Heavy Duty Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 96214US10B
- Zoro # G4732937
- Country of Origin China
- Category Butt Hinges
Details
Corners | Square |
Finish | Solid Brass |
Features | Heavy Duty Hinge |
Item | Oil Rubbed Bronze Hinge 96214US10B |
Description
Oil Rubbed Bronze Hinge 96214US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2" Wx1-1/16"Dx4"H Rubberwood Scrolled Corbel (CORN-4.5-RW)
- EMTEK French Antique Brass Stop, 2232US7 (2232US7)
- STRYBUC CASEMENT HANDLE WHITE (34-3)
- DON-JO 4" Kick Down Door Holder (1466AL)
- EMTEK Oil Rubbed Bronze Hinge 91014US10B (91014US10B)
- EMTEK French Antique Brass Hinge 91013US7 (91013US7)
- EMTEK Satin Stainless Steel Hinge 9823332DSS (9823332DSS)
- EMTEK Satin Nickel Hinge 91014US15 (91014US15)
- EMTEK Bright Brass Hinge 92023US3 (92023US3)
- EMTEK Satin Nickel Hinge 94014US15 (94014US15)
- STANLEY Full Mortise Std Wt FBB Hinge, 5 x 4, Satin Chrome (FBB179 5X4 DOOR HINGE 26D STL)
- Emtek Door Hinges