Shop All Spring Hinges
Emtek
Oil Rubbed Bronze Hinge 95034US10B
Mfr # 95034US10B
Zoro # G4731844
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95034US10B
- Zoro # G4731844
- Country of Origin China
- Category Spring Hinges
Details
Item | Oil Rubbed Bronze Hinge 95034US10B |
Finish | Steel Spring |
Description
Oil Rubbed Bronze Hinge 95034US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Step Drill For 7/32in Plungers (59-51)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- DELTANA Antique Brass Spring Hinge (DSH35R55)
- DELTANA Left Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-LH)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Stainless Steel Bright (K1176.14018011)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- HD B971A9700.A Blum Compact Hinge Series Soft Close - Blumotion (B971A9700.A)
- HAGER Satin Chrome Hinge 1754426D (170485)
- Emtek Door Hinges