Shop All Spring Hinges
Emtek
Oil Rubbed Bronze Hinge 95033US10B
Mfr # 95033US10B
Zoro # G4732289
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95033US10B
- Zoro # G4732289
- Country of Origin China
- Category Spring Hinges
Details
Item | Oil Rubbed Bronze Hinge 95033US10B |
Finish | Steel Spring |
Description
Oil Rubbed Bronze Hinge 95033US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- GOODMAN B2832500 Flue Collector Gasket, (B2832500)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39021)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Utility Drawer Insert Organizer (4WUT-36-1)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R426)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Stainless Steel Bright (K1177.14024010)
- DELTANA Black Spring Hinge (DSH4R41B)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:B Round Hole, Stainless Steel Bright (K1175.14012001)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH35U10B)
- PATIOPLUS Full Surface Double Acting Spring Hinge - Satin Chrome - 6 in. (PA3240273)
- Emtek Spring Hinges