Shop All Spring Hinges
Emtek
Oil Rubbed Bronze Hinge 95013US10B
Mfr # 95013US10B
Zoro # G4731248
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 95013US10B
- Zoro # G4731248
- Country of Origin China
- Category Spring Hinges
Details
Item | Oil Rubbed Bronze Hinge 95013US10B |
Finish | Steel Spring |
Description
Oil Rubbed Bronze Hinge 95013US10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Mag. Sheet, 3 In L, 2 In W, PK12 (07010)
- MBE ENGINEERING MBEYM15 REPLACEMENT FLIP KEY BLADE WITH ROLL PIN FOR KR55 REMOTE KEYS (MBE-YM15-B)
- FASADE Traditional 10 2Ftx4Ft Glue Up Ceil, PK 5, 5 PK (PG5817)
- NEW AGE Baseboard, Cove, 96" x 5", Aluminum (9787C)
- NATIONAL 4 In. Oil Rubbed Bronze 5/8 In. Radius Spring Door Hinge (N351015)
- DON-JO 4-1/2" x 4-1/2" Combo Hinge Pack with One Spring Hinge and Two Ball Bearing Hinges 36PK (CP74545652)
- KIPP Spring Hinge Spring Open A=40, B=120, Form:A Without Hole, Aluminum Bright (K1175.24012000)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Brass 2Pack (810BB)
- DELTANA Antique Brass Spring Hinge (DSH35R55)
- HAGER Auxiliary 050275 (050275)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- Emtek Door Hinges