Shop All Keyed Entry Handlesets
Emtek
Oil Rubbed Bronze Handleset 4811HMUS10BLH
Mfr # 4811HMUS10BLH
Zoro # G1541086
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubular
- Finish Oil Rubbed Bronze
- Features Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 4811HMUS10BLH
- Zoro # G1541086
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Oil Rubbed Bronze,Handleset,4811HMUS10BL |
Style | Tubular |
Finish | Oil Rubbed Bronze |
Features | Single Cylinder |
Description
Oil Rubbed Bronze,Handleset,4811HMUS10BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station (IE-SS/A)
- MONROE PMP Offset Pull Handle, Zinc, Polished Chrome, Threaded Holes (PH-0269)
- PRIME-LINE Compression Spring, 0.162 in. Diameter, 1-1/8 in. x 7 in. (SP 9736)
- USA INDUSTRIALS EPDM O-Ring - Dash 147, PK 10 (ZUSAE70147)
- EMTEK Oil Rubbed Bronze Handleset 4811HEUS10B (4811HEUS10B)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS15.RLS)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- EMTEK Oil Rubbed Bronze Handleset 4414LUUS10BRH (4414LUUS10BRH)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- Emtek Keyed Entry Handlesets