Shop All Keyed Entry Handlesets
Emtek
Oil Rubbed Bronze Handleset 4811HEUS10B
Mfr # 4811HEUS10B
Zoro # G1541016
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Style Tubular
- Finish Oil Rubbed Bronze
- Features Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 4811HEUS10B
- Zoro # G1541016
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Oil Rubbed Bronze,Handleset,4811HEUS10B |
Lockset Handle Type | Knob |
Style | Tubular |
Finish | Oil Rubbed Bronze |
Features | Single Cylinder |
Description
Oil Rubbed Bronze,Handleset,4811HEUS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- LCN Track Roller and Slider, Aluminum, 1-1/2"L (4040SE-3034SE)
- ILCO Ilco: Key Blanks, KW1-BR KWIKSET (ILCO-KW1-BR)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS15.RLS)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- EMTEK French Antique Brass Handleset 4721WUS7 (4721WUS7)
- EMTEK Oil Rubbed Bronze Handleset 4414LUUS10BRH (4414LUUS10BRH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- Emtek Keyed Entry Handlesets