Shop All Keyed Entry Door Handles
Emtek
Oil Rubbed Bronze Entry 5108CUS10BRH
Mfr # 5108CUS10BRH
Zoro # G1965794
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Includes Latch
- Features Right Hand
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5108CUS10BRH
- Zoro # G1965794
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Item | Oil Rubbed Bronze Entry 5108CUS10BRH |
Finish | Oil Rubbed Bronze |
Includes | Latch |
Features | Right Hand |
Function | Keyed Entry |
Description
Item Oil Rubbed Bronze Entry 5108CUS10BRH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- DELTANA Bright Chrome Spring Hinge, Holes per Leaf: 4 (DSH44U26)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH13)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- EMTEK Outside Double Cylinder Flat Black Bronze Finish (CY4-PSCHCTOS5-FB)
- EMTEK Flat Black Entry 5122HLOUS19LH (5122HLOUS19LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- EMTEK CY4-PSCHCTS2-US19 Key in Knob or Lever Cylinder Flat Black Finish (CY4-PSCHCTS2-FB)
- EMTEK Key-In Knob or Lever, Single Keyed, Schlage C Cylinder for US26, US14, US15, US15A, TWB and SS (CY4-PSCHCTS2-US26)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS19LH.RLS)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Classroom Door Lever (GAL-1170L-R-626)
- Emtek Door Lever Locksets