Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E4220POS10BLH
Mfr # E4220POS10BLH
Zoro # G5358545
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Lockset Function Storeroom
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4220POS10BLH
- Zoro # G5358545
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E4220POS10B |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Lockset Function | Storeroom |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E4220POS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5"W x 5"H x 3/4"P Raymond Round Rosette, Rubberwood (ROS05X05RARW)
- MSI Tuscany Beige 16 in. x 24 in. Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142)
- KWIKSET Full Round Strike Iron Black (83929-008)
- BEST Key Blank, Standard, K Keyway, 1/2in. (1A1K1KS473KS800)
- KWIKSET El Entry Levr Snkl Sc955 (99550-002)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- PAMEX Right Hand Naples Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLYEP01R)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE575 CAM716ACC)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB610-NR 626 (AU-NTB610-NR 626)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Satin Nickle (LK-2835-SN)
- LOCKLY Lockly: Secure PLUS Latch Matte Black (LCK-PGD628FMB)
- Emtek Keyless Entry Door Handles