Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E4220HEC10BLH
Mfr # E4220HEC10BLH
Zoro # G5358159
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Lockset Function Storeroom
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4220HEC10BLH
- Zoro # G5358159
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E4220HEC10B |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Lockset Function | Storeroom |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E4220HEC10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0625032S)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 2.9 lb. (4EVL6)
- OSBORNE WOOD PRODUCTS 3 3/4 x 3 3/4 x 7/8 Small Star Block in Rubberwood (paintgr (891875RW)
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- DEGUARD DeguardPRO TTLOCK APP for residential use, APP is free - Bluetooth ekey - WIFI(purchase extra WIFI g (DGP-H1B-WIP65-B)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever Handle, Brass (FE595 PLY505FLA)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1041M-26D-41 (LR1041M-26D-41)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Venetian Bronze finish (LCK-PGD829AFVB)
- Emtek Keyless Entry Door Handles