Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E4020TRT10BLH
Mfr # E4020TRT10BLH
Zoro # G5352078
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4020TRT10BLH
- Zoro # G5352078
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E4020TRT10B |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E4020TRT10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- NEWHOUSE HARDWARE Unlighted 2-1/2" Round Door Chime Push Button, Polished Brass (BR5W)
- EKENA MILLWORK Matthews Architectural Grade PVC Dentil Trim, 3"H x 1"P x 93"L (DENP03MAT00)
- MASTER CASTER Bell Glides, 2-3/16" Base, B Stem, 7/16"x7/8", 5/ST, Black 5PK (MAS70175)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1041B-26D-41 (LR1041B-26D-41)
- ALARM LOCK Narrow Stile Mortise Keypad Trim Alarm Lock (DL1300/10B1)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO626B)
- ALARM LOCK Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome (ALL-DL2700IC-WP)
- ADAMS RITE LEVER OPERATOR FOR MS1850 INDICATOR, LOCKED/OPEN 1 3/4 TO 2 INCH THICK DOOR LEFT HAND RIT (ADR-4550L-01-130)
- Emtek Door Lever Locksets