Shop All Keyless Entry Door Handles
Emtek
Oil Rubbed Bronze Electronic E4020POS10BLH
Mfr # E4020POS10BLH
Zoro # G5351685
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Electronic
- Finish Oil Rubbed Bronze
- Features Left Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # E4020POS10BLH
- Zoro # G5351685
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Oil Rubbed Bronze,Electronic,E4020POS10B |
Key Type | Electronic |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze,Electronic,E4020POS10B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Eden Calacatta 3 In X 3 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0635)
- MSI Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0045)
- IVES COMMERCIAL Aluminum Elbow Cabinet Latch Aluminum Finish (2A92)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008S)
- KABA Kaba: Simplex 5021XKWL-26D Lever Lock - Satin Chrome - Kaba Keyway (KABA-5021XKWL26D41)
- KABA E-PLEX Electronic Locks, 5000, Mortise, 8-7/8 in.H (E5086BWL-626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- KABA Simplex Lever Lock, 2-3/4" Backset, 1/2" Throw Latch, 6/7-Pin SFIC Prep, Less Core, Satin Chro (KABA-5021BWL26D41)
- LOCKLY Lockly: Secure PLUS Latch Satin Nickel (LCK-PGD628FSN)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021C-26D-41 (LR1021C-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021B-26D-41 (LL1021B-26D-41)
- Emtek Door Lever Locksets